{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | HiPo Clamp | |
| Manufacturer’s designation | NC-Hochdruckspanner HiPo Clamp | |
| Clamping range | 1 | |
| Clamping range quick adjustment | no | |
| Base body width B | 125 mm | |
| Interchangeable jaws | yes | |
| Clamping force selection | maximum clamping force | |
| With power intensifier | yes | |
| With bore | yes | |
| Pitch | 200 | |
| With thread | yes | |
| Thread size M | M16 | |
| Pivoting jaw | no | |
| Can be swivelled | no | |
| Version | zero-point clamping system | |
| Surface | ground; nitrided | |
| Accuracy | 0.02 mm | |
| Type of product | machine vice |
| Article number | 360455 125 | |
| EAN / GTIN | 4069515011327 | |
| Manufacturer number | 360455 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |