{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. clamping range, 1 | 0 mm | |
| Max. clamping range, 1 | 126 mm | |
| Series | NC8 | |
| Manufacturer’s designation | NC-Hochdruckspanner NC8, Typ: 90 | |
| Clamping range | 1 | |
| Max. overall length L | 339 mm | |
| Base body length a | 283 mm | |
| Base body height c | 80 mm | |
| Jaw width A | 90 mm | |
| Jaw height h | 34 mm | |
| Interchangeable jaws | yes | |
| Clamping force selection | maximum clamping force | |
| Clamping force | 28 kN | |
| Tenon slots | longitudinal slot; cross-slot | |
| Transverse slot width n | 20 mm | |
| Width of longitudinal groove l | 20 mm | |
| With bore | yes | |
| Hole diameter D | 25 mm | |
| Pitch | 200 | |
| With thread | yes | |
| Number of threads | 3 pcs. | |
| Thread size M | M10 | |
| Version | zero-point clamping system | |
| Weight | 15 kg | |
| Material | spheroidal graphite iron | |
| Surface | ground; nitrided | |
| Accuracy | 0.02 mm | |
| Type of product | machine vice | |
| Gewinde für Werkstückanschlag | M8 |
| Article number | 360405 90 | |
| EAN / GTIN | 4250364403252 | |
| Manufacturer number | 6921908000055 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |