This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

NC high pressure vice version LC, Type: 70

Article no.: 360500 70

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 360500 70
Manufacturer number 6921268000055
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Compact size: Optimum ratio between clamping range and overall length. Required clamping force pre-selectable: in 11 steps: Jaw width 70 / 90 mm, in 4 steps: Jaw width 125 / 160 / 200 mm Particularly rigid base body of spheroidal graphite iron, top and bottom faces ground; pairing accuracy 0.02 mm.
Feature:
Fully enclosed and nitrided spindle!
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.
En la figura se puede ver la diferencia con respecto a los otros tamaños.

Volumen de suministro:

Incluidas 2 mordazas escalonada (¡= estándar!), 1 manivela, 4 bridas de sujeción y llave de espigón. 1 mordaza suplementaria para gama de sujeción desde 0 mm en los tamaños 160 y 200.

Nota:

La longitud total L de la mordaza se mantiene invariable incluso en caso de piezas de trabajo grandes (zonas de colisión reducidas).

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart