{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 260 mm | |
| Width | 80 mm | |
| Height | 35 mm | |
| Tolerance | 0,03 | |
| Tightening torque max. | 25 Nm | |
| Max. clamping force | 20 kN | |
| Material | steel | |
| Indexing hole available | yes | |
| Type of product | clamping rail |
| Article number | 360080 260 | |
| EAN / GTIN | 4045197479983 | |
| Manufacturer number | 360080 260 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |