{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | STANDARD | |
| Manufacturer’s designation | C30S STANDARD; Schruppscheibe | |
| Description of shape | straight | |
| Diameter | 178 mm | |
| Width of disc T | 6.5 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Hardness | S | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Abrasive media | black silicon carbide (SiC) | |
| Grit size (mesh) | 24 mesh | |
| Grinding process | roughing | |
| Specification | C24S-BFS | |
| Suitable for material | cast iron | |
| Material group | metal | |
| Suitable for | grinding | |
| Standard | EN 12413 |
| Article number | 34675339 | |
| EAN / GTIN | 9009013071756 | |
| Manufacturer number | 34675339 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |