Tyrolit HSL-FC Hand saw blade 350x4,2/2,4x25,4 STANDARD concrete

Article no.: 34291707
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 1 pcs.
Shape disc form
Diameter 350 mm
Width of disc T 4.2 mm
Backing pad steel
Propulsive equipment other
Holder hole
Diameter of hole H 25.4 mm
Max. thickness of material 150 mm
Manufacturer’s designation HSL-FC
Colour yellow; silver
Contents unit pieces
Type of product cutting disc
Abrasive media diamond (D)
Grit size (micrometers) 38 µm
Suitable for material concrete
Material group mineral building materials
Standard EN 13236

Identification & Classification

Article number 34291707
EAN / GTIN 9003172024066
Manufacturer number 34291707
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • Machinable materials: usage on reinforced or normal concrete with wall thicknesses of up to 150 mm.
  • Details: Application in system with fuel operated, electric or hydraulic cut-off machines.

Feature:

  • Form: C7W M-9 DIAMOND SAW
  • Specification : 40 - 4,2 - 10
  • Dimension (D x T / E x H): 350 x 4,2 / 2,4 x 25,4 mm
  • Diameter: 350 mm
  • Thickness: 4.2 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: STANDARD
  • Tool for: Handsaw

Material:

  • Concrete
  • Concrete

Suitable for:

  • Handsaw

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability