{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | STANDARD Trennscheibe für Stahl | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| Content | 1 pcs. | |
| Shape | straight | |
| Diameter | 350 mm | |
| Width of disc T | 2.8 mm | |
| Propulsive equipment | stationary grinding machine | |
| Holder | hole | |
| Diameter of hole H | 25.4 mm | |
| Max. circumferential speed | 80,000 m/s | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Colour | grey | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Grit size (mesh) | 46 mesh | |
| Suitable for material | steel |
| Article number | 390532 | |
| EAN / GTIN | 9003173905326 | |
| Manufacturer number | 390532 | |
| L-Number | L50200 14 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |