Tyrolit cut-off wheel 300x2,5x25,4 mm A46 BF STANDARD steel

Article no.: 390531
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content
1 pcs.
Shape
straight
Diameter
300 mm
Width of disc T
2.5 mm
Propulsive equipment
stationary grinding machine
Holder
hole
Diameter of hole H
25.4 mm
Max. circumferential speed
80,000 m/s
Manufacturer’s designation
STANDARD Trennscheibe für Stahl
Packaging
loose
Quality and test seal
none
Guideline / labelling
none
ESD protected area (EPA)
no
EX area
no
Colour
grey
Contents unit
pieces
Type of product
cutting disc
Grit size (mesh)
46 mesh
suitable for material
steel

Identification & Classification

Article number 390531
EAN / GTIN 9003173905319
Manufacturer number 390531
L-Number L50150 251
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • The STANDARD cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machinesregardless of the diameter.
  • This product is designed for machining a wide range of steel grades and is perfectly suited for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles.
  • You are guaranteed long tool life and easy cutting ability with this product, due in no small part to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel.
  • This reduces side friction and tarnish on the workpiece is a thing of the past.

Feature:

  • Max. working speed: 80m/s
  • Specification: A46S-BFSSTEEL
  • Main dimension: D x T x H = 300 x 2,5 x 25,4

Advantage:

  • Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece
  • The product offers very good cutting ability and lifetime
  • Reduced working times

Application:

  • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

Material:

  • Steel
  • Steel

Suitable for:

  • Chop saw

Recommendation:

  • Note maximum permissible peripheral speed (80 m/s and 100 m/s)

Note:

  • For machining different steel grades
  • For cutting workpieces with large cross-sections, solid material and profiles
  • Perfect for use for chop cuts on stationary cutting machines

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability