{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Wet maximum | suitable | |
| Manufacturer’s designation | CDL Nassbohrkronen STANDARD | |
| Dry machining | unsuitable | |
| Oil | unsuitable | |
| Air | unsuitable | |
| Cutter diameter, min. Dc min. | 142 mm | |
| Body diameter D4 | 131 mm | |
| Flute length Lc | 450 mm | |
| Number of teeth Z | 1 | |
| Product designation (type) | K | |
| Application for type of drilling | through hole | |
| Tool material | DP | |
| Machining group | O (other) | |
| Overall length L | 450 mm | |
| Cutting direction | right-hand cutting | |
| Type of product | core drill |
| Article number | 34292830 | |
| EAN / GTIN | 9003172029405 | |
| Manufacturer number | 34292830 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |