{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Series | PREMIUM | |
| Manufacturer’s designation | TSU Tischsägeblatt | |
| Content | 1 pcs. | |
| Description of shape | disc form | |
| Diameter | 500 mm | |
| Width of disc | 3.6 mm | |
| Backing pad | steel | |
| Propulsive equipment | stationary grinding machine | |
| Holder | hole | |
| Diameter of hole | 35 mm | |
| Max. circumferential speed | 80 m/s | |
| Colour | silver | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Grit size (mesh) | 40 mesh | |
| Specification | 40 - 3 | |
| Suitable for material | concrete; stone; brick | |
| Material group | mineral building materials | |
| Characteristics | can be reset | |
| Standard | EN 13236 |
| Article number | 34218744 | |
| EAN / GTIN | 9003172027975 | |
| Manufacturer number | 34218744 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |