Self-tightening high-performance drill chuck with MT shank, MT shank: 2

Article no.: 341122 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
63 pieces in stock 63 pieces available in 5-10 working days

Select article variation and quantity

MT shank Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 13 mm
External ⌀ 50 mm
L1 open 85 mm
L1 closed 97.5 mm
Type of product Drill chuck keyless

Identification & Classification

Article number 341122 2
EAN / GTIN 4045197880734
Manufacturer number 341122 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Drill chuck and MT shank are a single unit.
  • High concentricity, optimum stability.
  • Easy and quick change due to short design, advantageous for confined working areas.

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Note:

The self-tightening effect works only for clockwise rotation.

Warning:

Intended use
  • For both industrial and private use.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Not for anti-clockwise rotating tools.
  • Not for use as a workpiece clamping device.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart