Disc cutter ⌀ 40 mm - 800 mm

Article no.: 321-800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Min. cutting diameter 40 mm
Max. cutting diameter 800 mm
Type of product disc cutter
Material of blade steel
Material of handle plastic
Overall length 424 mm
Overall width 40 mm
Overall height 150 mm

Identification & Classification

Article number 321-800
EAN / GTIN 4027474616489
Manufacturer number 321-800
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The circular cutter is used for cutting discs, leather, paper, particle board, and plastic, as well as for making seal rings. The sharp cutting blade is guided on a rail and can be aligned with millimeter precision. With the circular cutter, precise round cutouts can be made in the range of 40 to 200 mm in diameter.
  • Millimeter scale on prism rail enables precise work
  • The plastic handle sits particularly well and securely in the hand.

Feature:

  • Material: tool steel
  • Total width [mm]: 424 mm
  • Total width [inch]: 16 11/16
  • Total depth [mm]: 40 mm
  • Total depth [inch]: 1 9/16
  • Total height [mm]: 150 mm
  • Total height [inch]: 5 7/8
  • Spare parts available: Yes
  • Cutting range (diameter) (min - max) [mm]]: 40 mm - 800 mm
  • Cutting area (diameter) (min) [mm]: 40 mm
  • Cutting area (diameter) (max) [mm]: 800 mm
  • Quantity knives: 1
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart