Eco BMT longitudinal toolholder, BMT: 55

Article no.: 319884 55
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

BMT Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes, with max. 80 bar
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially angled
Cooling lubricant yes
Series Eco
Holder type square mounting
Interface on machine side Plain shank
Functional height 25 mm
Tool position neutral
With cooling channel bore yes
Maximum coolant pressure 80 bar
Interface joint 1; joint 2
Type of product VDI tool holders
Through-coolant available yes
Material steel
Surface treatment burnished
Content 1 pcs.

Identification & Classification

Article number 319884 55
EAN / GTIN 4069515001250
Manufacturer number 319884 55
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
Suitable for efficient cooling systems such as GARANT eco, but also for other systems. Optimised outer contour. Scale to optimally adjust the machining tool. Spring-mounted pressure pad for uniform clamping of the turning tools.
For internal and external cooling.
Suitable for conventional toolholders.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball injection nozzles up to 80 bar.

Application:

Mainly for external machining.
Internal and external machining in CNC lathes with BMT tool turrets.

Suitable for:

CNC lathes with BMT tool turret.
  • ACCUWAY: UT-100; UT-200
  • ALEX-TECH: VT-27G; VT-30BL; VT-33BL
  • CHIAH CHYUN: ML-250
  • DMC: DL 21; DL 22; DL 25
  • DN SOLUTIONS (formerly DOOSAN): LYNX 300; LYNX 2600; PUMA 230; PUMA 240; PUMA 280; PUMA 1500; PUMA 2000; PUMA 2500; PUMA DNT 2100; PUMA DNT 2600; PUMA GT2100; PUMA GT2600
  • EMAG: VL 2; VL 4; VL 4-V2; VL 4-V3; VL 4 HP
  • EMCO: MAXXTURN 65 M; MAXXTURN 95
  • FOCUS CNC: FBL-230; FBL-250; FBL-320; FNL-250; FNL-320
  • GANESH: ASL-100
  • HARDINGE: Size T-51; T-65; TA-42; TA-51
  • HEADMAN: HI5000; T55
  • HWACHEON: CUTEX 160; CUTEX 180
  • HYUNDAI WIA: HD2200; HD2200; L160; L230; SE2600
  • JYOTI: AX 300
  • LEADWELL: T-7I
  • LMW: LL20
  • MAZAK: QT-EZ 8; QT-EZ 10; QT-EZ 12
  • ROMI: GL 300
  • SMART: NL 2000
  • SMEC: PL 240; PL 250V; SL 1500; SL 2000
  • TAKAMAZ: XT-8; XYT-51; XYT-65
  • TAKISAWA TAIWAN: UX-2000
  • TONGTAI: TD-2000; TD-2500
  • VICTOR: VTURN-A16YSCM; VTURN-A20YSCM; VTURN-A200; VTURN-NP20; VTURN-S20
  • YCM: NTC-1600; NTC-2000

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart