{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, decentrally adjustable | |
| Interface position | on the machine; on the workpiece | |
| Holder type | hollow shank taper HSK; square mounting | |
| Interface coding | HSK06300110; VKT25250111 | |
| Holder shape | flat surface contact, standard taper form T for stationary use | |
| Holder version | dimensionless nominal size with cooling; metric | |
| Holder size, metric | 25 mm | |
| Holder size, no dimensions | 63 | |
| Type of mounting | spigot | |
| Length of shank LS | 130 mm | |
| Cooling lubricant | yes | |
| Series | Eco | |
| Manufacturer’s designation | Eco Werkzeughalter | |
| Interface on machine side | HSK-T 63 | |
| Gauge length A | 130 mm | |
| External diameter, on the tool side D | 78 mm | |
| Functional length | 88 mm | |
| Functional height H | 25 mm | |
| Tool position | left-hand | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | square mounting | |
| Standard | ISO 12164-3 | |
| Through-coolant available | yes | |
| Material | steel | |
| Content | 1 pcs. |
| Article number | 318624 25 | |
| EAN / GTIN | 4069515009027 | |
| Manufacturer number | 318624 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |