Eco BMT longitudinal toolholder, BMT: 65

Article no.: 319884 65
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

BMT Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 75 mm
L1 70 mm
L2 73 mm
h1 25 mm
h2 97 mm
Type of product Steel toolholder

Identification & Classification

Article number 319884 65
EAN / GTIN 4069515001427
Manufacturer number 319884 65
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
Suitable for efficient cooling systems such as GARANT eco, but also for other systems. Optimised outer contour. Scale to optimally adjust the machining tool. Spring-mounted pressure pad for uniform clamping of the turning tools.
For internal and external cooling.
Suitable for conventional toolholders.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball injection nozzles up to 80 bar.

Application:

Mainly for external machining.
Internal and external machining in CNC lathes with BMT tool turrets.

Suitable for:

CNC lathes with BMT tool turret.
  • ACCUWAY: UT-300
  • DMC: DL 35; DL 40
  • DN SOLUTIONS (früher DOOSAN): PUMA DNT 2100; PUMA DNT 2600; PUMA GT3100; Puma 300 MS; PUMA 3100; SMX 2600; PUMA V400 M; PUMA MX2000; PUMA MX2500; PUMA MX2600; SMX 3100; PUMA 2100 II; PUMA 2600 II
  • ECOCA: MT-3; MT-4
  • EMAG: VL 6; VL 6; VM 9; VMC 450
  • FOCUS CNC: FBL-300
  • GANESH: ASL-15; ASL-78/105
  • GOODWAY: GLS-2800; GLS-3300; GMS-2000; GS-2000; GS-2600; GS-2800; GS-3300; GS-3600
  • HAAS: ST-35; ST-28; DS-30; ST-20; ST-25; ST-30
  • HARDINGE: ELITE 65 M Ultra
  • HEADMAN: T65
  • HURCO: TMX10; TMX8
  • HWACHEON: HI-TECH 230S; HI-TECH 230
  • HYUNDAI WIA: L2000; L2600; L3000; HD2600; HD3100
  • J.G. WEISSER: M-2 TM
  • JOHNFORD: SL-60; SL-65
  • LEADWELL: LTC-25
  • LMW: LR30
  • ROMI: GL 350
  • SMEC: SLV 500
  • SPINNER: TC800
  • TAKISAWA TAIWAN: LX-2500; LX-3000; NEX-110; NX-2500; NX-2500; LA-250
  • TONGTAI: TCS-1500; TCS-2000; TCS-2500; TD-2000; TD-2500
  • VICTOR: Vturn-A26; Vturn-S26; Vturn-A260
  • WELE: HL-200

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart