{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type, joint 1 | plain shank | |
| Holder type, joint 2 | die stock | |
| Interface coding | ZYL03001505; ZYL04500100 | |
| Holder version | metric with cooling lubricant holes; metric | |
| Holder size, metric | 30 mm; 45 mm | |
| Type of mounting | spigot; hole (internal mounting) | |
| Shank diameter DS | 30 mm | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Schneideisen-Grundhalter mit Längenausgleich VDI | |
| Interface on machine side | VDI 30 | |
| Gauge length A | 71 mm | |
| External diameter, on the tool side D | 70 mm | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | Die stock | |
| Overall length L | 133 mm | |
| Standard | DIN 69880 | |
| Through-coolant available | yes | |
| Material | steel | |
| Surface treatment | ground; hardened | |
| Weight | 1.1 kg | |
| Content | 1 pcs. |
| Article number | 319793 30 | |
| EAN / GTIN | 4062406239848 | |
| Manufacturer number | 319793 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |