{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | ER-Spannmutter innenliegend, für ER: 16 | |
| Unit for width across flats | metric | |
| Width across flats s | 19 mm | |
| Outer diameter D | 24 mm | |
| Overall height h | 11 mm | |
| Thread size d | M24×1 | |
| Thread pitch P | 1 mm | |
| Type of product | clamping nut | |
| Thread type | metric ISO fine thread | |
| Maximum tightening torque | 40 Nm | |
| Standard | DIN 6499D | |
| Nut shape | hexagon |
| Article number | 309621 16 | |
| EAN / GTIN | 4062406093440 | |
| Manufacturer number | 309621 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |