Tyrolit polishing wheel POLISTAR 100x3 mm D2000 stone

Article no.: 293738
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, green Olive green
Manufacturer’s designation 65A POLISTAR WECHSELBELAG; POLISTAR 100x3 mm D2000-B PREMIUM Gestein
Colour green
Abrasive media porcelain
Grit designation very fine
Diameter 100 mm
Shape description round
Propulsive equipment angle grinder
Grit 2,000
Material suitability all metals
Polishing stage final polishing
Type of product polishing wheel

Identification & Classification

Article number 293738
EAN / GTIN 9009012937381
Manufacturer number 293738
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

These ceramic PREMIUM polishing pads are perfect for polishing various stone surfaces made of granite, marble and terrazzo. Depending on the desired surface result, you can choose between grit sizes from 50 - 3000. hook-and-loop fastening on the back of the polishing pads ensures quick and easy attachment to the angle grinder.

Feature:

  • Form: 65A INTERCHANGEABLE COAT
  • Specification : D2000-B
  • Dimension (D x T): 100 x 3 mm
  • Diameter: 100 mm
  • Thickness: 3 mm
  • Grain size: 2000
  • Material suitability: Masonry
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • hook-and-loop fastening on the back for quick and easy mounting on the angle grinder
  • Grit sizes between 50 and 3000 for a perfect surface finish on the material
  • Wide range of applications

Application:

  • Ceramic polishing pads for polishing various stone surfaces
  • Perfect results on granite, marble and terrazzo

Recommendation:

  • Use discs with increasing grit size until the required surface result is achieved

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart