24-piece sliding hammer and counter stay set Ø 12-70 mm

Article no.: 28-D
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 24-teiliger Gleithammer- und Gegenstützensatz Ø 12-70 mm
Packaging case
Capacity min. 12 mm
Capacity max. 70 mm
Adapter for internal extractor 15-16G; M10; M7
Hammer travel 250 mm
Hammer mass 1 kg
Type of product sliding hammer
Material steel
Weight 12 kg

Identification & Classification

Article number 28-D
EAN / GTIN 4021176466779
Manufacturer number 28-D
L-Number L80010 2385
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 24-piece sliding hammer set 28-D is used for removing internal bearings, outer bearing rings, and bushings as well as components with threads (dowel pins, feather keys, bolts, etc.) in crafts, workshops, and industry without contact. The multi-shell design of the internal extractors with their extra large gripping edges allows for safe extraction of internal parts. The included counter stay or the sliding hammer are used together with the internal extractors depending on whether there is a sufficient support surface. Additionally, there are thread inserts for extracting parts with concentric threaded holes in the set, which are used together with the sliding hammer.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 442 mm
  • Total width [inch]: 17 3/8
  • Total depth [mm]: 357 mm
  • Total depth [inch]: 14 1/16
  • Total height [mm]: 321 mm
  • Total height [inch]: 12 5/8
  • Load capacity [kg]: 12 kg
  • Thread dimension: M12
  • Span inside pull-out (min.) [mm]: 12 mm
  • Span inside pull-out (max.) [mm]: 70 mm
  • Span inside pull-out (min.) [in.]: 1/2
  • Span inside extension (max.) [in.]: 2 3/4
  • Spare parts available: Yes
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1 kg
  • Internal thread of connection nut [mm]: M7, M10, 15-16G
  • Mounting thread [mm]: M12
  • Length of the slide hammer [mm]: 300 mm
  • Impact path: 11 13/16
  • Span of counter support (min. - max.) [mm]: 0 mm - 100 mm
  • For ball bearings with inner diameter [mm]: 12 - 70 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 24
  • Packaging: case
  • Components: VM12-7, 21-1, 21-2, 21-3, 21-4, 21-5, 21-6, 21-7, 21-8, 22-1, 22-2, GE10-10, GE12-10, GE14-10, GE16-10, GE18-10, GE3-10, GE4-10, GE5-10, GE6-10
  • Total length of case [mm]: 442 mm
  • Total case depth [mm]: 357 mm
  • Total case height [mm]: 321 mm
  • Case type: K-L+BOXX
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Insert thread: M3, M4, M5, M6, M8, M10, M12, M14, M16, M18
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart