• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Adapter for blade carrier/toolholder, For blade height h5: 32mm

Article no.: 274003 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

For blade height h5 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 80 mm
Assembly bolt 279815 20
Dowel pins with plane surfaces 279934 2
Dowel pin 279936 2
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 274003 32
EAN / GTIN 4067263449676
Manufacturer number 274003 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For direct adaptation of all Heavy-Duty blade carriers No. 274060274139 with toolholder No. 273894; 273990; 273692; 273994; 274097; 278009 or toolholders from many other manufacturers.

Suitable for:

Parting-off tool toolholder.

Suitable for:

Blade carrier: No. 274060274076; 274118274120; 274138274139 (Heavy-Duty)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart