Radial Heavy-Duty blade carrier, right-hand, Insert size: 10mm

Article no.: 274138 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

Insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Through-coolant no
axial grooving possible no
tmax 60 mm
suitable indexable insert RC.X 1003
Set of insert screws 269028 1
Shim 269005 11
Shim screw 269013 2
Type of product Grooving tool

Identification & Classification

Article number 274138 10
EAN / GTIN 4067263118541
Manufacturer number 274138 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart