{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank height h | 20 mm | |
Through-coolant | yes | |
Overall length Ltot | 78 mm | |
For blade height h5 | 32 mm | |
Clamp | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number |
273894 20
Copy |
|
EAN / GTIN |
4062406231538
Copy |
|
Manufacturer number |
273894 20
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |