Heavy-Duty blade carrier for face grooving, right-hand, ⌀ range Groove D1 / D2: 35/60mm

Article no.: 274060 35/60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Price per 1 Piece (incl. VAT)

Availability

  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 35 mm
maximum 1st groove ⌀ D2 60 mm
Application type right-hand
System key yes
Groove width w 5 mm; 6 mm
maximum cutting depth tmax 30 mm
Type of product Cartridges

Identification & Classification

Article number 274060 35/60
EAN / GTIN 4062406093969
Manufacturer number 274060 35/60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For grooving inserts No. 275021275048.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 1-3 must be ordered separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart