Heavy-Duty blade carrier for radial grooving, right-hand, Groove width w: 5/6mm

Article no.: 274118 5/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Through-coolant no
System key yes
Overall length L 122 mm
max. groove depth tmax 40 mm
axial grooving possible no
Groove width w 5; 6 mm
Type of product Parting-off tool

Identification & Classification

Article number 274118 5/6
EAN / GTIN 4062406384425
Manufacturer number 274118 5/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 1-3 must be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart