{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | non-specific screw | |
| Content | single part | |
| Thread size d1 | M5 | |
| Drive profile | internal hexagon drive | |
| Nominal length L | 15 mm | |
| Max. recommended tightening torque | 5 Nm | |
| Width across flats s | 2 mm | |
| Surface | black | |
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Unit for width across flats | metric | |
| Thread pitch P | 0.8 mm | |
| Arbor design | Partial thread | |
| Thread type | metric ISO coarse thread | |
| Through bored | no | |
| Material | steel | |
| Min. recommended tightening torque | 5 Nm |
| Article number | 259018 20 | |
| EAN / GTIN | 4069515036283 | |
| Manufacturer number | 259018 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |