{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | non-specific screw | |
| Content | single part | |
| Thread size d1 | M8,0×1 | |
| Drive profile | internal hexagon drive | |
| Drive size | SW3 | |
| Nominal length L | 21 mm | |
| Max. recommended tightening torque | 3 Nm | |
| Width across flats s | 3 mm | |
| Surface | black | |
| Shape of screw head | truss head | |
| With collar | yes | |
| Unit for width across flats | metric | |
| Thread pitch P | 1 mm | |
| Arbor design | Full thread | |
| Thread type | metric ISO fine thread | |
| Through bored | yes | |
| Material | steel |
| Article number | 259018 17 | |
| EAN / GTIN | 4062406808952 | |
| Manufacturer number | 259018 17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |