Lever screw, Type: 12

Article no.: 259018 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
84 pieces in stock 84 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product non-specific screw
Content single part
Thread size d1 M6
Drive profile internal hexagon drive
Drive size 2.5AF
Nominal length L 13.5 mm
Max. recommended tightening torque 2 Nm
Width across flats s 2.5 mm
Surface black
Shape of screw head truss head
With collar yes
Unit for width across flats metric
Thread pitch P 1 mm
Arbor design Full thread
Thread type metric ISO coarse thread
Material steel

Identification & Classification

Article number 259018 12
EAN / GTIN 4062406246235
Manufacturer number 259018 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart