Precision boring set ⌀ 9.75 − 101.1 mm, Connection: HW63

Article no.: 237515 HW63
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Connection Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW63
Through-coolant yes
Type of product Boring tool

Identification & Classification

Article number 237515 HW63
Copy
EAN / GTIN 4062406114541
Copy
Manufacturer number 237515 HW63
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With digital fine boring head No. 237516, digital display unit No. 237601, boring bars and accessories in the case.
For boring bars with shank ⌀ 16 mm and insert toolholder. Can be extended with adapter and insert toolholder to ⌀ 152.1mm. Adjustment accuracy 0.01 mm / with vernier 0.002 mm on the ⌀.
With digital display unit, 0.001 mm on the ⌀.

Boring bars with suitable standard ISO insert type CC..0602.
Insert toolholder with suitable standard ISO insert type CC..09T3.

Supplied with:

1 fine boring head: 237516 HW63
1 pc. each boring bar (max. boring length): No. 237630 boring bar ⌀ 9.75 − 20.1 mm (30 mm);
No. 237634 boring bar ⌀ 19.75 − 30.1 mm (72 mm);
No. 237640 boring bar ⌀ 29.75 − 48.1 mm (85 mm);
No. 237642 boring bar ⌀ 47.75 − 88.1 mm (85 mm)
1 insert holder: No. 237645 for ⌀ 87.75 − 101.1 mm
(with adapter No. 237534 up to ⌀ 114.1 mm)
1 each of insert: No. 260052 CU7010 (or use CC..0602);
No. 260058 CU7010 (or use CC..09T3)
1 digital display unit: No. 237601

Spare part:

For No. 237630237642: Insert screw No. 219830.
For No. 237645; 237531; 237532: Insert screw No. 219805.

Recommendation:

Best with inserts no. 237695 - 237698.

Note:

Insert holder with adapter (No. 237531; 237532; 237534) for expansion to 152.1 mm on the ⌀: for individual products see precision boring set 237512.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart