Indexable insert for turning CC.T 060204, for finish machining

Article no.: 260052 CU7010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 8.82 / 1 Piece
  • from 10 Piece
    US $ 7.35 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
874 pieces in stock 874 pieces available in 5-10 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Type CU7010
Tool material Cermet
Coating uncoated
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker SS
Tolerance M
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 90 m/min - 210 m/min
Cutting speed vc secondary application 80 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260052 CU7010
EAN / GTIN 4045197667267
Manufacturer number 260052 CU7010
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
Uni
 
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart