Precision boring set ⌀ 9.75 − 101.1 mm, Connection: ER40

Article no.: 237512 ER40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
7 pieces in stock 7 pieces available in 5-10 working days

Select article variation and quantity

Connection Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Cooling lubricant yes
Packaging Plastic case
Interface on machine side ER40
Cutter diameter min. 9.75 mm
Cutter diameter max. 101.1 mm
Radial adjustment increment 0.002 mm
Type of product boring tool set
Cutting direction right-hand cutting
Adjustment range radial setting

Identification & Classification

Article number 237512 ER40
EAN / GTIN 4045197608567
Manufacturer number 237512 ER40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The ER precision boring tool can be adapted directly on to the ER40 collet chuck.

Application:

For boring bars with shank ⌀ 16 mm and insert toolholder.
Can be extended with adapter and insert toolholder to ⌀ 152.1 mm.
Adjustment accuracy 0.01 mm / with vernier 0.002 mm on the ⌀.
Boring bars with suitable standard ISO insert type CC..0602.
Insert toolholders with suitable standard ISO insert type CC..09T3.

Supplied with:

1 fine boring head: No. 237513 ER40
1 pc. each boring bar (max. boring length): No. 237630 boring bar ⌀ 9.75 − 20.1 mm (30 mm);
No. 237634 boring bar ⌀ 19.75 − 30.1 mm (72 mm);
No. 237640 boring bar ⌀ 29.75 − 48.1 mm (85 mm);
No. 237642 boring bar ⌀ 47.75 − 88.1 mm (85 mm).
1 insert toolholder: No. 237645 for ⌀ 87.75 − 101.1 mm (with adapter No. 237534 up to ⌀ 114.1 mm).
1 each of insert: No. 260052 size CU7010 (or use CC..0602);
No. 260058 size CU7010 (or use CC..09T3).

Spare part:

For No. 237630237642: Insert screw No. 219830.
For No. 237645; 237531; 237532: Insert screw No. 219805.

Recommendation:

Best with inserts No. 237695237698.

Note:

Insert toolholder 237531 for extending the ⌀ range from 105.75 to 119.1mm (up to 132.1 with the adapter 237534).
Insert toolholder 237532 for extending the ⌀ range from 125.75 to 139.1mm (up to 152.1 with the adapter 237534).
During the extraction cycle, ensure cutting edge orientation ±20°!

Warning:

Intended use
  • For precision bores with tight tolerances and high surface quality within the range Ø 86 to 302 mm.
  • Maximum cutting speed: 300 m/min. Reduce the cutting speed to suit the tool length.
  • Article no. 237573: For bores in the range Ø 242 to 402 mm.
  • Use with a HW63 arbor.
  • Use with ISO indexable inserts type CC..09T3.. (Article nos. 237697 and 237698).
  • Use only with insert screw Article no. 239805.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use as an indexable drill.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart