Indexable insert CCGT 060202L

Article no.: 237695 CU3515
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 65.64 / 1 Piece
  • from 10 Piece
    US $ 54.70 / 1 Piece
on request
In stock Available in 5-10 working days
101 pieces in stock 101 pieces available in 5-10 working days

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 060202L
Type CU3515
Tool material Cermet
Coating uncoated
Chip breaker US
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Type of product Indexable insert for precision boring

Identification & Classification

Article number 237695 CU3515
EAN / GTIN 4045197816757
Manufacturer number 237695 CU3515
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
GG(G)
K
160
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Polished inserts for controlled chip breakage during precision boring work with small oversize.
General purpose for a broad range of applications.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart