{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB Centron® | |
| Manufacturer’s designation | KOMET KUB® Centron KUB-C.BK.660.R.05-63,5 BOHRKRONE | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Interface coding | KGC06350715 | |
| Interface coding, according to ISO TS 13399-60 | HOG-CENTRONF12 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0650 | |
| Type of mounting | spigot | |
| Shank length | 0 mm | |
| Cutter diameter, min. | 66 mm | |
| Flute length | 35 mm | |
| Number of cutting edges, total | 1 | |
| Twist angle | 25 degrees | |
| Guide elements | with guide elements | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | WO05T3043N | |
| Insert designation | WOEX 05T304 | |
| Interface | joint 1 | |
| Gauge length | 35 mm | |
| Usable length | 35 mm | |
| Overall length | 63 mm | |
| Weight | 420 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 236650 66 | |
| EAN / GTIN | 4047109095199 | |
| Manufacturer number | 1086066000 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |