{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | KUB Centron® | |
| Number of cutting edges, total | 1 | |
| Cutter diameter, min. Dc | 46 mm | |
| Overall length L | 47 mm | |
| Usable length L1 | 25 mm | |
| Gauge length A | 25 mm | |
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Flute length | 35 mm | |
| Twist angle | 25 degrees | |
| Guide elements | with guide elements | |
| Interface coding for insert | WO06T3043N | |
| Insert designation | WOEX 06T304 | |
| Weight | 180 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts |
| Article number | 236650 46 | |
| EAN / GTIN | 4047109081598 | |
| Manufacturer number | V46 50460 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |