{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB Centron® | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Interface coding | KGC05350715 | |
| Interface coding, according to ISO TS 13399-60 | HOG-CENTRONF10 | |
| Holder version | metric | |
| Holder size, metric | 0460 mm | |
| Type of mounting | spigot | |
| Shank diameter | 53.5 mm | |
| Shank length | 0 mm | |
| Cutter diameter, min. | 62 mm | |
| Flute length | 35 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 25 degrees | |
| Guide elements | with guide elements | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | WO0804043N | |
| Insert designation | WOEX 080404 | |
| Interface | joint 1 | |
| Gauge length | 30 mm | |
| Usable length | 30 mm | |
| Overall length | 52 mm | |
| Weight | 340 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 236650 62 | |
| EAN / GTIN | 4047109081758 | |
| Manufacturer number | V46 50620 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |