{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB Centron® | |
| Interface position | on the machine; on the workpiece | |
| Holder type | modular taper interface with running track ball system; modular taper interface with running track ball system | |
| Interface coding | KGC03200715; HOG-236659 60 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 2366 | |
| Type of mounting | spigot | |
| Shank length LS | 2.9 mm | |
| Cutter diameter, min. Dc | 22 mm; 38 mm | |
| Flute length | 36.7 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 0 degrees | |
| Angle, 1st step | 178 degrees | |
| Interface coding for insert | SO0603063N; SO1205083N | |
| Interface coding for insert according to ISO TS 13399-60 | SO1205083N | |
| Insert designation | SOEX120508 | |
| Interface | joint 1; joint 2 | |
| Gauge length A | 36.7 mm | |
| Usable length L1 | 28.5 mm | |
| Overall length L | 39.6 mm | |
| Functional length | 36.7 mm | |
| Weight | 99 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | V46 23800 | |
| EAN / GTIN | 4047109227118 | |
| Manufacturer number | 1086138000 | |
| L-Number | 236651 38 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |