{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | KUB Centron® | |
| Number of cutting edges, total | 1 | |
| Cutter diameter, min. Dc | 67 mm | |
| Overall length L | 63 mm | |
| Through-coolant | yes | |
| Interface position | on the machine | |
| Interface coding | KGC06350715 | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | KUB-C.BK.670.R.05-63,5 | |
| Flute length | 35 mm | |
| Twist angle | 25 degrees | |
| Adjustment range | radial setting | |
| Guide elements | with guide elements | |
| Interface | joint 1 | |
| Insert thickness T | 3.97 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | WO05T3043N | |
| Insert designation | WOEX 05T304 | |
| Weight | 430 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts | |
| Bohrtiefe für Wendeplattenbohrer bis | 8×D | |
| Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited oblique spot drilling | |
| Content | single part |
| Article number | 236650 67 | |
| EAN / GTIN | 4047109095304 | |
| Manufacturer number | 1086067000 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |