{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Cooling lubricant | yes | |
| Series | KUB Centron® | |
| Manufacturer’s designation | KOMET KUB Centron® Powerline Bohrkrone D 28 mm | |
| Interface position | on the machine | |
| Interface coding | KGC02500715 | |
| Cutter diameter, min. Dc | 28 mm | |
| Flute length | 35.15 mm | |
| Number of cutting edges, total | 2 | |
| Twist angle | 0 degrees | |
| Angle, 1st step | 178 degrees | |
| Guide elements | without guide elements | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | SO07T3083N | |
| Insert designation | SOEX07T308 | |
| Interface | joint 1 | |
| Gauge length A | 35.15 mm | |
| Usable length L1 | 28.15 mm | |
| Overall length L | 37.9 mm | |
| Functional length | 35.15 mm | |
| Weight | 59 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts |
| Article number | V46 22800 | |
| EAN / GTIN | 4047109227019 | |
| Manufacturer number | 1086128000 | |
| L-Number | 236651 28 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |