DRILL HEAD KUB-PL.BK.27.R.07-25

Article no.: V46 22700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Cooling lubricant yes
Series KUB Centron®
Manufacturer’s designation KOMET KUB Centron® Powerline Bohrkrone D 27 mm
Interface position on the machine
Interface coding KGC02500715
Cutter diameter, min. Dc 27 mm
Flute length 35 mm
Number of cutting edges, total 2
Twist angle 0 degrees
Angle, 1st step 178 degrees
Guide elements without guide elements
Type of fastening for insert S (with counterbore screwed through hole)
Interface coding for insert SO07T3083N
Insert designation SOEX07T308
Interface joint 1
Gauge length A 35 mm
Usable length L1 28 mm
Overall length L 37.9 mm
Functional length 35 mm
Weight 56 g
Cutting direction right-hand cutting
Machining method drilling into solid material (BVB)
Type of product indexable drill for cutter inserts

Identification & Classification

Article number V46 22700
EAN / GTIN 4047109227002
Manufacturer number 1086127000
L-Number 236651 27
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com

Description

Description:

KOMET KUB® Centron KUB-PL.BK.27.R.07-25 DRILL HEAD

Note:

CERATIZIT article number: 10 861 27000

From the same series "KUB Centron®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart