{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | KUB Quatron® | |
| Nominal ⌀ DC | 35 mm | |
| Drill depth for indexable insert drill up to | 3×D | |
| Shank | ABS | |
| Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
| Through-coolant | yes | |
| Reach L1 | 105 mm | |
| for inch ⌀ | 1 3/8 inch | |
| Overhang LA | 145 mm | |
| ABS® shank ⌀ Ds | 50 mm | |
| ISO code indexable insert | SOEX 120508 44-.. | |
| Set of insert screws | 239652 20IP (6.3 Nm) | |
| Number of cutting edges Z | 1 | |
| Overall length L | 176 mm | |
| Type of product | Indexable drill |
| Article number | 235505 35 | |
| EAN / GTIN | 4047109026797 | |
| Manufacturer number | U11 53500 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |