{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| ISO code indexable insert | SOEX 050204 | |
| Series | KUB Quatron® | |
| Designation | 13-130 | |
| Type | BK7935 | |
| Type | Inox | |
| Tool material | Carbide | |
| Feed f in steel < 900 N/mm2 | 0.12 mm/rev. | |
| Number of changes/inserts | 4 | |
| Type of product | Indexable insert for drilling |
| Article number | 236576 13-130 | |
| EAN / GTIN | 4047109229518 | |
| Manufacturer number | W83 13130.047935 | |
| Manufacturer/responsible person | Plastics & Seals s.r.l., Via Bene Vagienna 19, 12060 Lequio Tanaro, Italia |