• Last chance! Only a few items available and soon no longer in our assortment.

Komet KUB Quatron® indexable drill with ABS® shank, for indexable inserts SOEX

Article no.: 235505 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC m7 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ DC 24 mm
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 72 mm
Overhang LA 107 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 07T308 23-..
Set of insert screws 239652 8IP1 (1.3 Nm)
Number of cutting edges Z 1
Overall length L 138 mm
Type of product Indexable drill

Identification & Classification

Article number 235505 24
EAN / GTIN 4047109026094
Manufacturer number U11 52400
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

With ABS® shank.

Application:

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart