KOMET® Indexable insert, BK8430, Designation type W83: 13-210

Article no.: 236537 13-210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 24.00 / 1 Piece
  • from 10 Piece
    US $ 20.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days

Select article variation and quantity

Designation type W83 Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 050204
Series KUB Quatron®
Designation 13-210
Type BK8430
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 236537 13-210
EAN / GTIN 4047109206724
Manufacturer number W83 13210.048430
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart