Push type slotter, prism adaption Ø20

Article no.: 214610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially concentric
Cooling lubricant yes
Manufacturer’s designation 69.60P20NLIKI2X90H51
Overall length L 108 mm
Shank type Plain shank
Diameter of shaft Ds 20 mm
Type of product keyway broaching and profile slotting tool

Identification & Classification

Article number 214610
EAN / GTIN 4069739399485
Manufacturer number 69.60P20NLIKI2X90H51
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Description:

Live tools, BMT60 DMG Mori, EWS.Slot slot milling cutter, internal and external cooling

Feature:

  • Product name (PRODDES): 69.60P20NLIKI2X90H51
  • Type of product: Driven tools
  • Overall height (OAH): 108
  • Max. Speed, input (RPMX): 2000 rpm
  • Gear ratio (TR): 2:1
  • Length of reach (LPR): 114.5 mm
  • Function length (WF): 84.5 mm
  • Shank size: BMT60 DMG Mori
  • Tool holder cooling: Inner and outer cooling
  • Coupling: 2-flats

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart