{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutter version | rounded (E) | |
| Number of teeth | 3 pcs. | |
| ISO-Code | XDMT090416ZDSR | |
| Insert thickness T | 4.76 mm | |
| Corner radius R | 1.6 mm | |
| Grade | HB4030 | |
| Coating | AlTiN | |
| Weight | 40 g | |
| Manufacturer’s designation | XDMT090416ZDSR HB4030 | |
| Base form | triangular | |
| Thickness of insert S | 4.76 mm | |
| Length of cutting edge l | 4.84 mm | |
| Height of cutting edge | 4.2 mm | |
| Diameter of insert d | 9.525 mm | |
| Corner chamfer length C | 1.77 mm | |
| Corner chamfer angle | 20 degrees | |
| Corner angle | 101 degrees | |
| Rake angle | 0 degrees | |
| Setting angle | 22 degrees | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 15 degrees | |
| Normal clearance angle (flat cutting edge) | 15 degrees | |
| Radius of main cutting edge R | 2 mm | |
| Attachment hole diameter | 4.2 mm | |
| Cutting depth ap, min. | 0.15 mm | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 3rd Priority | M20 | |
| Machining group, manufacturer-specific | P20 | |
| Machining group | M (stainless steel); P (steel) | |
| Cutting media, manufacturer’s designation | HB4030-1 | |
| Insert designation | XDMT090416ZDSR-M | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Direction of action | neutral | |
| Suitable for material | stainless steel (M); steel (P) | |
| Tolerance Class | M | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 212868 ST1400 | |
| EAN / GTIN | 4069515014960 | |
| Manufacturer number | 212868 ST1400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |