{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | RDHT 1604 | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Base form | round | |
| Blade thickness | 4.76 mm | |
| Insert length | 16 mm | |
| Insert version | neutral | |
| Cutting edge length | 16 mm | |
| Insert diameter | 16 mm | |
| Corner radius | 0 mm | |
| Rake angle | 15 degrees | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| Cutting conditions | continuous | |
| ISO-Code | RDHT 1604; RDHT1604MO | |
| Attachment hole diameter | 5 mm | |
| Tool material | N10 | |
| Machining group, manufacturer-specific | ALU | |
| Machining group | N (non-ferrous metals) | |
| Tool application group | HOG | |
| Cutting media, manufacturer’s designation | V15F+DLC | |
| Coating | DLC | |
| Grade | HB7810 | |
| Insert thickness | 4.76 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | RD1604003N | |
| Interface coding for insert according to ISO TS 13399-60 | RD1604003N | |
| Insert designation | RDHT1604MO | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832; Works standard | |
| Number of teeth | 1 pcs. | |
| Direction of action | neutral | |
| Suitable for material | Aluminium; non-ferrous materials (N) | |
| Tolerance Class | H | |
| Machining method | face milling (FPL) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Number of potential uses | 1 pcs. | |
| Weight | 10 g | |
| Content | 1 pcs. | |
| Correction factor fz | 2.5 |
| Article number | 212290 ALU | |
| EAN / GTIN | 4069515015226 | |
| Manufacturer number | 212290 ALU | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |