Indexable insert for milling RDHT 1003, for copy and face milling cutters, HB7810, diamond-coated, positive

Article no.: 212232 ALU
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
22 pieces in stock 22 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Wet minimum suitable
Wet maximum suitable
Manufacturer’s designation RDHT 1003
Dry machining suitable only under restricted conditions
Oil suitable
Air suitable only under restricted conditions
Base form round
Blade thickness 3.175 mm
Insert length 10 mm
Insert version neutral
Cutting edge height 3.175 mm
Insert diameter 10 mm
Corner radius 5 mm
Rake angle 15 degrees
Cutting conditions continuous
ISO-Code RDHT 1003; RDHT1003MO
Attachment hole diameter 4.4 mm
Tool material N10
Machining group N (non-ferrous metals)
Tool application group ALU
Cutting media, manufacturer’s designation V15F+DLC
Coating DLC
Grade HB7810
Insert thickness 3.175 mm
Type of fastening for insert S (with counterbore screwed through hole)
Interface coding for insert RD1003003N
Interface coding for insert according to ISO TS 13399-60 RD1003003N
Insert designation RDHT1003MO
Type of product Cutter insert
With ISO code yes
Standard DIN ISO 1832
Number of teeth 1 pcs.
Direction of action neutral
Suitable for material Aluminium; non-ferrous materials (N)
Tolerance Class H
Machining method face milling (FPL)
Finishing / roughing assignment Finishing
Type of fastening Hole
Chip breaker yes
Cutter version sharp-edged (F)
Number of potential uses 1 pcs.
Weight 2.4 g
Content 1 pcs.
Correction factor fz 2.5

Identification & Classification

Article number 212232 ALU
EAN / GTIN 4069515015165
Manufacturer number 212232 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
400
Alu > 10% Si
N
400
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart