ZDHT 150550FR-F10, HU7705, Type: ALU

Article no.: 211776 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 30.38 / 1 Piece
  • from 10 Piece
    US $ 25.32 / 1 Piece
on request
In stock Available in 3-4 working days
922 pieces in stock 922 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDHT 150550FR-F10
Corner radius 5 mm
Type HU7705
Tool material Carbide
Feed fz per tooth 0.1 – 0.25 mm
Coating uncoated
Type of product Indexable insert for milling

Identification & Classification

Article number 211776 ALU
EAN / GTIN 4067263330158
Manufacturer number 211776 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
2400
Aluminium (short chipping)
N
2200
Alu > 10% Si
N
1100
wet maximum
 
dry
 

Description

Version:

Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine.

Note:

A carrier modification (insert seats) is required before use.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart