• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

PCD face mill with bore, PCD, ⌀ D: 32mm

Article no.: 209810 32
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: ± 0.02
  • Direction of infeed: horizontal, oblique and vertical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Overall length L 40 mm
Coating PCD
Tool material PCD
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ ± 0.02
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling
Bore ⌀ 16
No. of teeth Z 4
Corner chamfer width at 45° 0.1 mm
Feed fz for slot milling in cast aluminium 0.2 mm
Through-coolant yes
Corner chamfer angle 45 degrees
⌀ D3 32 mm
Ramping angle αmax 0.6 degrees
axial rake angle, tool 6
maximum infeed, indexable insert, secondary cutting edge 10 mm
Shank type with bore
Machining strategy HPC
Type of product Face Mill

Identification & Classification

Article number 209810 32
EAN / GTIN 4069515014854
Manufacturer number 209810 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
6000
Aluminium (short chipping)
N
6000
Alu > 10% Si
N
2000
PMMA acrylic
N
2000
PE-HD
N
2000
PA 66
N
2000
PEEK
N
2000
PF 31
N
2000
AFRP aramid
N
2000
PVDF GF20
N
2000
POM GF25
N
2000
PA 66 GF30
N
2000
PEEK GF30
N
2000
PTFE CF25
N
2000
PEEK CF30
N
2000
Cu
N
6000
CuZn
N
2000
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High-performance PCD face mill for roughing and finish machining. Generous flutes for reliable evacuation of the chips. Coolant directly on the cutting edge. Axial angle 6° positive.

Supplied with:

Special fastening screw for optimal coolant feed.

Note:

Matching face mill arbors are located in the clamping device area, e.g. No. 306530 22. PCD face mill with corner radius 0.1 mm – 1.5 mm are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart