{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Spigot ⌀ d1 | 16 mm | |
| Clamping ⌀ D1 | 16 mm | |
| Adapter | HSK-A 63 short | |
| Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
| Shape | A | |
| Cooling channel bore | not pluggable | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 6 µm | |
| Machining strategy | HPC | |
| Overhang dimension A | 50 mm | |
| External ⌀ D | 38 mm | |
| Milling mandrel length L4 | 17 mm | |
| Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
| Suitable toggle spanner No. 309840 | 16 | |
| Type of product | Milling head arbor |
| Article number | 306530 16 | |
| EAN / GTIN | 4045197290168 | |
| Manufacturer number | 306530 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |