3-jaw tab puller for fan wheels with height-adjustable jaws, up to 200 mm spread, 200 mm reach

Article no.: 202-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range min. 11 mm
External clamping range max. 200 mm
Min. clamping depth 200 mm
Max. torque 35 Nm
Number of hooks 3
Performance 2 t
Type of product three-leg extractor
External hexagon drive 17 mm
Material steel
Overall length 275 mm

Identification & Classification

Article number 202-S
EAN / GTIN 4021176027581
Manufacturer number 202-S
L-Number L80010 882
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The 3-jaw puller with oscillating and adjustable-length jaws is used for removing fan wheels and ship screws in all common sizes for crafts, workshops, and industry. Thanks to the particularly slim design, the jaws grip through the two slots and engage the flange of the fan. The oscillating jaws adapt to any installation situation and can be universally used thanks to the adjustable gripping depth. Additionally, the jaws can be rotated 180° and used on both sides, allowing for different jaw sizes depending on the space below the part to be removed. The 3-jaw design ensures even load distribution and thus a particularly secure hold on the part to be removed.
  • Adjustable puller jaws for individual adjustment of the reach due to multiple drilling in the puller jaws
  • Oscillating puller jaws offer a variety of adjustment options.

Feature:

  • Material: tool steel
  • Total width [mm]: 210 mm
  • Total width [inch]: 8 1/4
  • Total depth [mm]: 210 mm
  • Total depth [inch]: 8 1/4
  • Total height [mm]: 275 mm
  • Total height [inch]: 10 13/16
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 11 mm
  • Span outside pull-off (max.) [inch]: 7 7/8
  • Span outside pull-off (min.) [inch]: 3/4
  • Span outside pull-off (max.) [mm]: 200 mm
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 7 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 6 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 6 mm
  • Hook base width (claw width J) [inch]: 1/4
  • Hook base depth usable (claw depth usable O) [mm]: 3,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/8
  • Total hook root depth (total claw depth H) [mm]: 8,5 mm
  • Total hook root depth (total claw depth H) [inch]: 3/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Span inside pull-out (min.) [mm]: 40 mm
  • Span inside pull-out (min.) [in.]: 1 9/16
  • Max. torque [Nm]: 35 Nm
  • Max. torque [ft lb]: 25.82
  • Max. tensile force [kN]: 20 kN
  • Max. tractive force [t]: 2 t
  • Max. pulling force [US t. sh.]: 2.20
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 11 mm - 200 mm
  • Span inside pull-out (min. - max.) [mm]: 40 mm
  • Number of clamping depth adjustment: 3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart